Shop All Shaft Collars
Climax Metal Products
C-025-BO Set Screw Collar
Mfr # C-025-BO
Zoro # G2668526
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/4 in
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C-025-BO
- Zoro # G2668526
- UPC # 044861145203
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | 10-32 x 1/8 in |
Clearance Dia. | 0.5 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1/8 in |
For Shaft Diameter | 1/4 in |
Collar Width | 5/16 in |
Clearance Diameter | 0.5 in |
Screw Thread Size | #10-32 |
Collar Outside Diameter | 1/2 in |
Bore Diameter | 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.5 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-415)
- BESTORQ 5VX1000 Cogged Belt, 100 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1000)
- NANO Replacement element for NF0070M1, NF0085 (E0090M1)
- TRITAN Radial Ball Bearing, SS, 40mm, SS6008 2RS (SS6008 2RS FM222)
- CLIMAX METAL PRODUCTS C-025 Set Screw Collar (C-025)
- CLIMAX METAL PRODUCTS 2C-243-A Two-Piece Clamping Collar (2C-243-A)
- CLIMAX METAL PRODUCTS C-143-BO Set Screw Collar (C-143-BO)
- CLIMAX METAL PRODUCTS C-162-BO Set Screw Collar (C-162-BO)
- CLIMAX METAL PRODUCTS D2C-050 Two-Piece Clamping Collar Double Wide (D2C-050)
- CLIMAX METAL PRODUCTS NC-087 Acetal Set Screw Collar (NC-087)
- DAYTON Shaft Collar, Set Screw, 7/8 In, St, PK100 (1F494)
- Climax Metal Products Shaft Collars