Shop All Shaft Collars
Climax Metal Products
C-025-BO Set Screw Collar 3 Pack
Mfr # C-025-BOX3
Zoro # G2848058
product price: $5.99
/pk 3, $2.00/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/4 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-025-BOX3
- Zoro # G2848058
- UPC # 044861065594
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Dimension Type | Inch |
Width | 15/16 in |
Screw Size | #10-32 x 1/8" |
Clearance Dia. | 0.5 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 5/16 in |
Bore Diameter | 1/4 in |
Clearance Diameter | 0.5 in |
Collar Outside Diameter | 1/2 in |
Screw Thread Size | #10-32 |
For Shaft Diameter | 1/4 in |
Screw Length | 1/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.5 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (056B17DRR70022A1)
- TSUBAKI Roller Chain, Riveted, 80 ANSI, 10 ft. (80 TW 10)
- BRENNAN INDUSTRIES 08FFSS-08FFSS Straight (FS6565-08-08)
- HANSEN Fitting 3/4Inx3/4In Straight Pipe Swivel (9205X12X12)
- CLIMAX METAL PRODUCTS H1C-075-S One-Piece Clamping Collar Recessed Screw (H1C-075-S)
- CLIMAX METAL PRODUCTS 1C-018-Z One-Piece Clamping Collar (1C-018-Z)
- CLIMAX METAL PRODUCTS C-025-BO Set Screw Collar (C-025-BO)
- CLIMAX METAL PRODUCTS H2C-350 Two-Piece Clamping Collar (H2C-350)
- CLIMAX METAL PRODUCTS C-118-A Set Screw Collar (C-118-A)
- CLIMAX METAL PRODUCTS 2C-143-S Two-Piece Clamping Collar (2C-143-S)
- CLIMAX METAL PRODUCTS 2C-018-Z Two-Piece Clamping Collar (2C-018-Z)
- Climax Metal Products Shaft Collars