Shop All Shaft Collars
Climax Metal Products
C-025-A Set Screw Collar
Mfr # C-025-A
Zoro # G2668535
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/4 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-025-A
- Zoro # G2668535
- UPC # 044861004333
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | 10-32 x 1/8 in |
Clearance Dia. | 0.5 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 5/16 in |
Screw Length | 1/8 in |
Clearance Diameter | 0.5 in |
Bore Diameter | 1/4 in |
Screw Thread Size | #10-32 |
For Shaft Diameter | 1/4 in |
Collar Outside Diameter | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.5 in, Collar Width 5/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-8X1, 25-RT (PUN-8X1,25-RT)
- DIXON HS Series Worm Gear Clamp, 11-5/8 to 14-1/2 in Clamp, SS Band, Domestic (HS224)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.55 in OD (421B)
- DIXON Watts by Relieving Standard Regulator, 1/2 in NPT, 150 SCFM Flow Rate, 2 to 125 psig Pressure (R119-04C)
- CLIMAX METAL PRODUCTS C-025-BO Set Screw Collar 3 Pack (C-025-BOX3)
- CLIMAX METAL PRODUCTS ESC-150 End Stop Collar (ESC-150)
- CLIMAX METAL PRODUCTS 2C-137-A Two-Piece Clamping Collar (2C-137-A)
- CLIMAX METAL PRODUCTS C-118-A Set Screw Collar (C-118-A)
- CLIMAX METAL PRODUCTS 2C-287-S Two-Piece Clamping Collar (2C-287-S)
- CLIMAX METAL PRODUCTS 2C-193-Z Two-Piece Clamping Collar (2C-193-Z)
- CLIMAX METAL PRODUCTS MC-12 Metric Set Screw Collar (MC-12)
- Climax Metal Products Shaft Collars