Shop All Shaft Collars
Climax Metal Products
C-018 Set Screw Collar
Mfr # C-018
Zoro # G2668578
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/16 in
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 7/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-018
- Zoro # G2668578
- UPC # 044861032893
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/16 in |
Outside Dia. | 7/16 in |
Dimension Type | Inch |
Width | 1/4 in |
Screw Size | 8-32 x 1/8 in |
Clearance Dia. | 0.4375 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1/8 in |
Collar Outside Diameter | 7/16 in |
For Shaft Diameter | 3/16 in |
Clearance Diameter | 0.44 in |
Collar Width | 1/4 in |
Bore Diameter | 3/16 in |
Screw Thread Size | #8-32 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.44 in, Collar Width 1/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-125 Set Screw Collar (C-125)
- ARO Air Regulator, 3/8 In NPT, 179 cfm, 250 psi (R37331-100)
- GAST Piston Air Compressor/Vacuum Pump, 3/4HP (5LCA-251-M550NGX)
- BEARINGS LTD Tritan, UCFL206-30mm, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 30 mm (UCFL206-30MM)
- CLIMAX METAL PRODUCTS C-018-BO Set Screw Collar (C-018-BO)
- CLIMAX METAL PRODUCTS 1C-081-A One-Piece Clamping Collar (1C-081-A)
- CLIMAX METAL PRODUCTS 1C-068 One-Piece Clamping Collar (1C-068)
- CLIMAX METAL PRODUCTS LC-075 Lightweight Set Screw Collar (LC-075)
- CLIMAX METAL PRODUCTS 2C-056-Z Two-Piece Clamping Collar (2C-056-Z)
- CLIMAX METAL PRODUCTS H2C-275 Two-Piece Clamping Collar Recessed Screw (H2C-275)
- CLIMAX METAL PRODUCTS H2C-318 Two-Piece Clamping Collar (H2C-318)
- Climax Metal Products Shaft Collars