Shop All Shaft Collars
Climax Metal Products
C-018 Set Screw Collar 3 Pack
Mfr # C-018X3
Zoro # G2847717
product price: $3.99
/pk 3, $1.33/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/16 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-018X3
- Zoro # G2847717
- UPC # 044861065792
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/16 in |
Outside Dia. | 7/16 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | #8-32 x 1/8" |
Clearance Dia. | 0.438 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 1/4 in |
For Shaft Diameter | 3/16 in |
Screw Length | 1/8 in |
Screw Thread Size | #8-32 |
Clearance Diameter | 0.44 in |
Collar Outside Diameter | 7/16 in |
Bore Diameter | 3/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.44 in, Collar Width 1/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Suction Cup VASB-100-1/4-PUR-B (VASB-100-1/4-PUR-B)
- D&D Timing Belt, 5M, 15 x 825mm PL, T165 (825-5M-15)
- DODGE Light Duty Bushed Akh/Bkh Sheaves, 2BK100H SHEAVE (2BK100H SHEAVE)
- D&D 177" Outside Length, 4" Top Width, 4 Ribs (4/C173)
- CLIMAX METAL PRODUCTS 2C-031 Two-Piece Clamping Collar (2C-031)
- CLIMAX METAL PRODUCTS 1C-050-S One-Piece Clamping Collar (1C-050-S)
- CLIMAX METAL PRODUCTS MC-04 Metric Set Screw Collar (MC-04)
- CLIMAX METAL PRODUCTS C-050 Set Screw Collar (C-050)
- CLIMAX METAL PRODUCTS D2C-050 Two-Piece Clamping Collar Double Wide (D2C-050)
- CLIMAX METAL PRODUCTS 2C-075 Two-Piece Clamping Collar (2C-075)
- CLIMAX METAL PRODUCTS M1C-04-S Metric One-Piece Clamping Collar (M1C-04-S)
- Climax Metal Products Couplings, Collars, & Adapters