Shop All Shaft Collars
Climax Metal Products
C-018-BO Set Screw Collar 100 Pack
Mfr # C-018-BOX100
Zoro # G2848076
product price: $99.89
/pk 100, $1.00/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$99.89
Free 30-Day Returns
Key Features
- Bore Dia. 3/16 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-018-BOX100
- Zoro # G2848076
- UPC # 044861065204
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/16 in |
Outside Dia. | 7/16 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | #8-32 x 1/8" |
Clearance Dia. | 0.438 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 1/4 in |
For Shaft Diameter | 3/16 in |
Screw Length | 1/8 in |
Screw Thread Size | #8-32 |
Collar Outside Diameter | 7/16 in |
Bore Diameter | 3/16 in |
Clearance Diameter | 0.44 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.44 in, Collar Width 1/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 1 In Hose, 1 5/16-12 JIC (1AA16FJ16)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R050WHC, Return Line, 50 micron (ZX-0110R050WHC)
- PIX PIX, B151, V-Belt 5/8 X 154 (B151)
- COXREELS Kit O-Rings 1/4In Npt Dual Viton (498-SEALKIT)
- CLIMAX METAL PRODUCTS 2C-106 Two-Piece Clamping Collar (2C-106)
- CLIMAX METAL PRODUCTS ISTC-200-12 One-Piece Threaded Clamping Collar (ISTC-200-12)
- CLIMAX METAL PRODUCTS 1C-100 One-Piece Clamping Collar (1C-100)
- CLIMAX METAL PRODUCTS D2C-087 Two-Piece Clamping Collar Double Wide (D2C-087)
- CLIMAX METAL PRODUCTS MC-50 Metric Set Screw Collar (MC-50)
- CLIMAX METAL PRODUCTS 2C-118-A Two-Piece Clamping Collar (2C-118-A)
- CLIMAX METAL PRODUCTS C-075-A Set Screw Collar (C-075-A)
- Climax Metal Products Shaft Collars