Shop All Shaft Collars
Climax Metal Products
C-018-A Set Screw Collar
Mfr # C-018-A
Zoro # G2668569
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/16 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-018-A
- Zoro # G2668569
- UPC # 044861005125
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/16 in |
Outside Dia. | 7/16 in |
Dimension Type | Inch |
Width | 1/4 in |
Screw Size | 8-32 x 1/8 in |
Clearance Dia. | 0.4375 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1/8 in |
Clearance Diameter | 0.44 in |
Screw Thread Size | #8-32 |
For Shaft Diameter | 3/16 in |
Collar Outside Diameter | 7/16 in |
Bore Diameter | 3/16 in |
Collar Width | 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.44 in, Collar Width 1/4 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Preventive Maintenance Tools, 66 LB TENSION TESTER (66 LB TENSION TESTER)
- IKO Needle Roller Cage, General usage, #KT455320C3 (KT455320C3)
- BESTORQ Aftermarket TRIPLE C B51 Replacement Belt, B51 (B51)
- DAYTON GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 48 (6K572)
- CLIMAX METAL PRODUCTS 1C-037 One-Piece Clamping Collar (1C-037)
- CLIMAX METAL PRODUCTS H2C-037 Two-Piece Clamping Collar Recessed Screw (H2C-037)
- CLIMAX METAL PRODUCTS H1C-112 One-Piece Clamping Collar Recessed Screw (H1C-112)
- CLIMAX METAL PRODUCTS H2C-075 Two-Piece Clamping Collar Recessed Screw (H2C-075)
- CLIMAX METAL PRODUCTS H1C-012-A One-Piece Clamping Collar Recessed Screw (H1C-012-A)
- CLIMAX METAL PRODUCTS 2C-062 Two-Piece Clamping Collar (2C-062)
- RULAND Shaft Collar, Locknut, 1Pc, 0.969-32 In, St (TCN-05-F)
- Climax Metal Products Couplings, Collars, & Adapters