Shop All Shaft Collars
Climax Metal Products
C-015-BO Set Screw Collar
Mfr # C-015-BO
Zoro # G9967404
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/32 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C-015-BO
- Zoro # G9967404
- UPC # 044861992234
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/32 in |
Outside Dia. | 7/16 in |
Dimension Type | Inch |
Width | 1/4 in |
Screw Size | #8-32 x 1/8" |
Clearance Dia. | 11.11 mm |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 0.44 in |
Collar Width | 1/4 in |
Screw Thread Size | 8-32x1/8 |
Bore Diameter | 5/32 in |
Screw Length | 1/8 in |
For Shaft Diameter | 3/16 in |
Collar Outside Diameter | 7/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/32 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.44 in, Collar Width 1/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY8)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 7EZX10, 10 micron, Outside-In (MF0066006)
- EAGLE Blue PVC Discharge Hose, 2"x 50 ft. (A008-0326-1650)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 1" Bore Diameter, 1/4 x 1/8 Keyway (L100-1)
- CLIMAX METAL PRODUCTS M1C-70 Metric One-Piece Clamping Collar (M1C-70)
- CLIMAX METAL PRODUCTS 2C-156 Two-Piece Clamping Collar (2C-156)
- CLIMAX METAL PRODUCTS 2C-143 Two-Piece Clamping Collar (2C-143)
- CLIMAX METAL PRODUCTS M2C-36 Metric Two-Piece Clamping Collar (M2C-36)
- CLIMAX METAL PRODUCTS 1C-300-S One-Piece Clamping Collar (1C-300-S)
- CLIMAX METAL PRODUCTS 2C-287-S Two-Piece Clamping Collar (2C-287-S)
- MIDWEST FASTENER 1/2" 18-8 Stainless Steel Shaft Collars 3PK (32467)
- Climax Metal Products Shaft Collars