Shop All Shaft Collars
Climax Metal Products
C-012 Set Screw Collar 3 Pack
Mfr # C-012X3
Zoro # G2847726
product price: $3.69
/pk 3, $1.23/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/8 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-012X3
- Zoro # G2847726
- UPC # 044861065785
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/8 in |
Outside Dia. | 3/8 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | #6-32 x 1/8" |
Clearance Dia. | 0.375 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 3/8 in |
Screw Thread Size | #6-32 |
Bore Diameter | 1/8 in |
Screw Length | 1/8 in |
Collar Width | 1/4 in |
Clearance Diameter | 0.38 in |
For Shaft Diameter | 1/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.38 in, Collar Width 1/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081308)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (5MMD1)
- ENERPAC PAT1102K1, REPAIR KIT (PAT1102K1)
- ONDRIVES.US Linear Shaft Support, 31 mm H (LPBM-16)
- CLIMAX METAL PRODUCTS MC-06 Metric Set Screw Collar (MC-06)
- CLIMAX METAL PRODUCTS 1C-012 One-Piece Clamping Collar (1C-012)
- CLIMAX METAL PRODUCTS C-043 Set Screw Collar (C-043)
- CLIMAX METAL PRODUCTS C-143 Set Screw Collar (C-143)
- CLIMAX METAL PRODUCTS M2C-42 Metric Two-Piece Clamping Collar (M2C-42)
- CLIMAX METAL PRODUCTS 2C-093 Two-Piece Clamping Collar (2C-093)
- GLOBAL GSC-168-B Set Screw Collar (GSC-168-B)
- Climax Metal Products Couplings, Collars, & Adapters