Shop All Shaft Collars
Climax Metal Products
C-012 Set Screw Collar 100 Pack
Mfr # C-012X100
Zoro # G6875005
product price: $88.59
/pk 100, $0.89/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/8 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-012X100
- Zoro # G6875005
- UPC # 044861065907
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/8 in |
Outside Dia. | 3/8 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | #6-32 x 1/8" |
Clearance Dia. | 0.375 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 1/8 in |
Collar Width | 1/4 in |
Clearance Diameter | 0.38 in |
Screw Thread Size | #6-32 |
Collar Outside Diameter | 3/8 in |
Screw Length | 1/8 in |
Bore Diameter | 1/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.38 in, Collar Width 1/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 1/3 HP, 1750rpm, 56C, TENV F1 (CDP3320)
- MITSUBISHI Servo Motor HGKR053D (HG-KR053D)
- MILTON INDUSTRIES HOSE END 1/4" reusable (MI615)
- WEATHERHEAD Crimper System, 17521 (FT1357)
- CLIMAX METAL PRODUCTS 2C-125-S Two-Piece Clamping Collar (2C-125-S)
- CLIMAX METAL PRODUCTS C-175-DT Set Screw Collar (C-175-DT)
- CLIMAX METAL PRODUCTS C-075-DT Set Screw Collar (C-075-DT)
- CLIMAX METAL PRODUCTS ISTC-031-24-S One-Piece Threaded Clamping Collar (ISTC-031-24-S)
- CLIMAX METAL PRODUCTS C-137-BO Set Screw Collar (C-137-BO)
- CLIMAX METAL PRODUCTS M1C-22 Metric One-Piece Clamping Collar (M1C-22)
- RULAND Shaft Collar, Mountable, 1.25", Aluminum, Collar Style: Clamp (OF-SP-20-A)
- Climax Metal Products Couplings, Collars, & Adapters