Shop All Shaft Collars
Climax Metal Products
C-012-S Set Screw Collar
Mfr # C-012-S
Zoro # G2848128
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/8 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-012-S
- Zoro # G2848128
- UPC # 044861090121
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/8 in |
Outside Dia. | 3/8 in |
Dimension Type | Inch |
Width | 1/4 in |
Screw Size | #6-32 x 1/8" |
Clearance Dia. | 0.375 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1/8 in |
Collar Outside Diameter | 3/8 in |
Screw Length | 1/8 in |
For Shaft Diameter | 1/8 in |
Screw Thread Size | #6-32 |
Collar Width | 1/4 in |
Clearance Diameter | 0.38 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.38 in, Collar Width 1/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 90mm ID, Nitrile Rubber (9010012TC)
- CORNWELL TOOLS Housing Gasket (RS4112202)
- PIX NORTH AMERICA Pix A15/ V-Belt, Molded Cog, 1/2 In W, Black (4L170)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49496)
- CLIMAX METAL PRODUCTS 2C-200 Two-Piece Clamping Collar (2C-200)
- CLIMAX METAL PRODUCTS 2C-043-S Two-Piece Clamping Collar (2C-043-S)
- CLIMAX METAL PRODUCTS C-068-S Set Screw Collar (C-068-S)
- CLIMAX METAL PRODUCTS C-025 Set Screw Collar (C-025)
- CLIMAX METAL PRODUCTS C-062-BO Set Screw Collar 3 Pack (C-062-BOX3)
- CLIMAX METAL PRODUCTS C-006-BO Set Screw Collar (C-006-BO)
- RULAND Shaft Collar, SS, 2 pcs, 5/16in Bore Dia. (ENSP20-5-SS)
- Climax Metal Products Shaft Collars