Shop All Shaft Collars
Climax Metal Products
C-012-BO Set Screw Collar
Mfr # C-012-BO
Zoro # G2668587
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/8 in
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-012-BO
- Zoro # G2668587
- UPC # 044861142103
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/8 in |
Outside Dia. | 3/8 in |
Dimension Type | Inch |
Width | 1/4 in |
Screw Size | 6-32 x 1/8 in |
Clearance Dia. | 0.375 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 1/8 in |
Clearance Diameter | 0.38 in |
Bore Diameter | 1/8 in |
Screw Thread Size | #6-32 |
Collar Width | 1/4 in |
Collar Outside Diameter | 3/8 in |
Screw Length | 1/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.38 in, Collar Width 1/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Band Clamp Preformed F 1-1/4"ID (F5)
- DAYTON Motor, 7.5 HP, 184T, 230V, ODP, 3495 rpm (45YU17)
- SMC Guided Cylinder, 25mm Bore, 50mm Stroke (MGPM25TF-50Z)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FD35-1002-06-06)
- CLIMAX METAL PRODUCTS C-012 Set Screw Collar (C-012)
- CLIMAX METAL PRODUCTS ISTC-025-28-S One-Piece Threaded Clamping Collar (ISTC-025-28-S)
- CLIMAX METAL PRODUCTS LC-062 Lightweight Set Screw Collar (LC-062)
- CLIMAX METAL PRODUCTS 1C-062 One-Piece Clamping Collar (1C-062)
- CLIMAX METAL PRODUCTS M1C-09 Metric One-Piece Clamping Collar (M1C-09)
- CLIMAX METAL PRODUCTS C-225 Set Screw Collar (C-225)
- RULAND Acme Threaded Collar, 1"-5 Acme, Steel, OD 1 3/4", ATCL-16-5-F (ATCL-16-5-F)
- Climax Metal Products Shaft Collars