Shop All Shaft Collars
Climax Metal Products
C-012-A Set Screw Collar
Mfr # C-012-A
Zoro # G2668596
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1/8 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-012-A
- Zoro # G2668596
- UPC # 044861005019
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/8 in |
Outside Dia. | 3/8 in |
Dimension Type | Inch |
Width | 1/4 in |
Screw Size | 6-32 x 1/8 in |
Clearance Dia. | 0.375 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 1/4 in |
Screw Thread Size | #6-32 |
Collar Outside Diameter | 3/8 in |
Clearance Diameter | 0.38 in |
For Shaft Diameter | 1/8 in |
Screw Length | 1/8 in |
Bore Diameter | 1/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.38 in, Collar Width 1/4 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/BX58 Banded Cogged V-Belt, 61" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX58)
- DAYTON 4L1000 V-Belt, 100" Outside Length, 1/2" Top Width, 1 Ribs (3X543)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X06X04)
- ZORO SELECT QD Bushing, Series JA, Bore 24mm (JA24MM)
- CLIMAX METAL PRODUCTS H2C-325 Two-Piece Clamping Collar (H2C-325)
- CLIMAX METAL PRODUCTS 1C-081-A One-Piece Clamping Collar (1C-081-A)
- CLIMAX METAL PRODUCTS C-062-S Set Screw Collar (C-062-S)
- CLIMAX METAL PRODUCTS H1C-218 One-Piece Clamping Collar Recessed Screw (H1C-218)
- CLIMAX METAL PRODUCTS H2C-050-S Two-Piece Clamping Collar Recessed Screw (H2C-050-S)
- CLIMAX METAL PRODUCTS H2C-056-S Two-Piece Clamping Collar Recessed Screw (H2C-056-S)
- CLIMAX METAL PRODUCTS CRC-125-S Set Screw Collar (CRC-125-S)
- Climax Metal Products Shaft Collars