Shop All Rigid Clamp Couplings
Climax Metal Products
2ISCC050-050SKW Two-Piece Industry Standard Clamping Coupling with Keyway
Mfr # 2ISCC050-050SKW
Zoro # G6585607
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1/2 in
- Material - Couplings Stainless Steel
- Outside Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC050-050SKW
- Zoro # G6585607
- UPC # 044861051474
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 3/8 in |
Overall Length | 1 3/4 in |
Keyway Width (In.) | 1/8 |
Keyway Width | 1/8 in |
Clearance Dia. | 1.375 in |
Clearance Dia. (In.) | 1-3/8 |
Screw Size | #8-32 |
Screw Size (In.) | 8-32 x 1/2 |
Maximum Bore Diameter | 1/2 in |
Different Bore Sizes | No |
Coupling Outside Diameter | 1 1/8 in |
Keyway Width 1 | 1/8 in |
Keyway Depth 2 | 1/16 in |
Screw Thread Size | #8-32 |
Clearance Diameter | 1.38 in |
Keyway Depth 1 | 1/16 in |
Bore Diameter 2 | 1/2 in |
Bore Diameter 1 | 1/2 in |
Keyway Width 2 | 1/8 in |
Minimum Bore Diameter | 1/2 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round Keyed, Clearance Diameter 1.38 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/8 in, Different Bore Sizes No, Keyway Depth 1 1/16 in, Keyway Depth 2 1/16 in, Minimum Bore Diameter 1/2 in, Keyway Width 1 1/8 in, Keyway Width 2 1/8 in, Maximum Bore Diameter 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 280 in-lb, Overall Length 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 365-5M-15 (365-5M-15)
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-03-13)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x00 KIT)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPX15-215D1)
- CLIMAX METAL PRODUCTS ISCC-112-100-S One-Piece Industry Standard Clamping Coupling (ISCC-112-100-S)
- CLIMAX METAL PRODUCTS RC-075-S-KW Set Screw Coupling with Keyway (RC-075-S-KW)
- CLIMAX METAL PRODUCTS RC-050-S-KW Set Screw Coupling with Keyway (RC-050-S-KW)
- CLIMAX METAL PRODUCTS C600E-237 Keyless Rigid Coupling (C600E-237)
- CLIMAX METAL PRODUCTS RC-150-KW Set Screw Coupling with Keyway (RC-150-KW)
- CLIMAX METAL PRODUCTS RC-050 Set Screw Coupling (RC-050)
- CLIMAX METAL PRODUCTS 2ISCC-100-100 Two-Piece Industry Standard Clamping Coupling (2ISCC-100-100)
- Climax Metal Products Rigid Clamp Couplings