Shop All Rigid Clamp Couplings
Climax Metal Products
2ISCC-125-100 Two-Piece Industry Standard Clamping Coupling
Mfr # 2ISCC-125-100
Zoro # G7176041
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 2 5/16 in
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC-125-100
- Zoro # G7176041
- UPC # 044861061947
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in x 1-1/4 in |
Outside Dia. | 2 5/16 in |
Overall Length | 3 1/4 in |
Screw Size (In.) | 1/4-28 x 3/4 |
Clearance Dia. (In.) | 2-5/16 |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.313 in |
Coupling Outside Diameter | 2 1/16 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 2.31 in |
Bore Diameter 2 | 1 in |
Maximum Bore Diameter | 1 1/4 in |
Bore Diameter 1 | 1 1/4 in |
Minimum Bore Diameter | 1 in |
Different Bore Sizes | Yes |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.31 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 2,470 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-111 RESALE (123344 1-11/16 SC INS)
- LOC-LINE Side Flow Nozzle, Black, 1/4", PK20 (49443-BLK)
- MILTON V Style High Flow Plug, 1/4" FNPT, PK10 (761-1)
- DODGE Renewal Parts, Bearing Cup, 402169 (402169)
- CLIMAX METAL PRODUCTS RC-037-KW Set Screw Coupling with Keyway (RC-037-KW)
- CLIMAX METAL PRODUCTS 2CC-175-175-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-175-175-KW)
- CLIMAX METAL PRODUCTS ISCC-050-050-S One-Piece Industry Standard Clamping Coupling (ISCC-050-050-S)
- CLIMAX METAL PRODUCTS ISCC-100-100-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-100-100-KW)
- CLIMAX METAL PRODUCTS RC-075-S Set Screw Coupling (RC-075-S)
- CLIMAX METAL PRODUCTS RC-025 Set Screw Coupling (RC-025)
- RULAND Coupling, Set Screw Type, Bore 7/8 In (SCC-14-14-F)
- Climax Metal Products Couplings, Collars, & Adapters