Shop All Rigid Clamp Couplings
Climax Metal Products
2ISCC-075-075 Two-Piece Industry Standard Clamping Coupling
Mfr # 2ISCC-075-075
Zoro # G7161786
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 1 13/16 in
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC-075-075
- Zoro # G7161786
- UPC # 044861051214
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 13/16 in |
Overall Length | 2 1/4 in |
Clearance Dia. (In.) | 1-13/16 |
Clearance Dia. | 1.813 in |
Screw Size (In.) | 1/4-28 x 5/8 |
Screw Size | 1/4"-28 |
Maximum Bore Diameter | 3/4 in |
Bore Diameter 2 | 3/4 in |
Minimum Bore Diameter | 3/4 in |
Bore Diameter 1 | 3/4 in |
Clearance Diameter | 1.81 in |
Coupling Outside Diameter | 1 1/2 in |
Different Bore Sizes | No |
Screw Thread Size | 1/4"-28 |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round, Clearance Diameter 1.81 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 1,850 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (930099Q)
- CONTINENTAL CONTITECH AX56 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56)
- INTERSTATE PNEUMATICS 1/2 Inch Large - Metal Bowl Filter (W1080AP)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-5-4)
- CLIMAX METAL PRODUCTS 2ISCC-050-050 Two-Piece Industry Standard Clamping Coupling (2ISCC-050-050)
- CLIMAX METAL PRODUCTS ISCC-125-125 One-Piece Industry Standard Clamping Coupling (ISCC-125-125)
- CLIMAX METAL PRODUCTS 2CC-150-150 Two-Piece Clamping Coupling Recessed Screw (2CC-150-150)
- CLIMAX METAL PRODUCTS 2ISCC-200-200 Two-Piece Industry Standard Clamping Coupling (2ISCC-200-200)
- CLIMAX METAL PRODUCTS CC-225-225-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-225-225-KW)
- CLIMAX METAL PRODUCTS 2ISCC-112-112KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-112-112KW)
- CONCRETE PUMP SUPPLY 3in. Heavy Duty Coupling, Forged, Non-Adjustable, w/Gasket (C30SDA)
- Climax Metal Products Couplings, Collars, & Adapters