Shop All Rigid Clamp Couplings
Climax Metal Products
2ISCC-075-062 Two-Piece Industry Standard Clamping Coupling
Mfr # 2ISCC-075-062
Zoro # G7150123
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 1 13/16 in
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC-075-062
- Zoro # G7150123
- UPC # 044861061879
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in x 3/4 in |
Outside Dia. | 1 13/16 in |
Overall Length | 2 1/4 in |
Clearance Dia. (In.) | 1-13/16 |
Screw Size | 1/4"-28 |
Screw Size (In.) | 1/4-28 x 5/8 |
Clearance Dia. | 1.813 in |
Bore Diameter 2 | 5/8 in |
Screw Thread Size | 1/4"-28 |
Coupling Outside Diameter | 1 1/2 in |
Different Bore Sizes | Yes |
Bore Diameter 1 | 3/4 in |
Minimum Bore Diameter | 5/8 in |
Clearance Diameter | 1.81 in |
Maximum Bore Diameter | 3/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.81 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 1,540 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 7300 Series Angular Contact Ball Bearing, 7309B (7309B)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 16 # of Teeth (60B16)
- DAYTON Metric Sleeve Bearing, 22x29x22 L, PK5 (3FJY3)
- RHEEM 1/2HP 120V 1075RPM 3Spd 48 Mtr (51-24272-01)
- CLIMAX METAL PRODUCTS CC-075-075-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-075-075-KW)
- CLIMAX METAL PRODUCTS 2ISCC-100-075KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-100-075KW)
- CLIMAX METAL PRODUCTS RC-062-S-KW Set Screw Coupling with Keyway (RC-062-S-KW)
- CLIMAX METAL PRODUCTS 2CC-062-062 Two-Piece Clamping Coupling Recessed Screw (2CC-062-062)
- CLIMAX METAL PRODUCTS ISCC-062-050 One-Piece Industry Standard Clamping Coupling (ISCC-062-050)
- CLIMAX METAL PRODUCTS RC-050 Set Screw Coupling (RC-050)
- DAYTON Coupling, Rigid Steel (3ZN52)
- Climax Metal Products Rigid Clamp Couplings