Shop All Rigid Clamp Couplings
Climax Metal Products
2CC-062-062 Two-Piece Clamping Coupling Recessed Screw
Mfr # 2CC-062-062
Zoro # G0208787
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 5/8 in
- Material - Couplings Steel
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2CC-062-062
- Zoro # G0208787
- UPC # 044861266069
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 1/2 in |
Overall Length | 2 1/4 in |
Screw Size (In.) | 10-32 x 1/2 |
Clearance Dia. | 1.5 in |
Screw Size | #10-32 |
Clearance Dia. (In.) | 1.5 |
Bore Diameter 2 | 5/8 in |
Clearance Diameter | 1.5 in |
Minimum Bore Diameter | 5/8 in |
Coupling Outside Diameter | 1 1/2 in |
Different Bore Sizes | No |
Maximum Bore Diameter | 5/8 in |
Screw Thread Size | #10-32 |
Bore Diameter 1 | 5/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.5 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 890 in-lb, Overall Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 50mm Bore x 100mm Stroke (XH0500100)
- PRINCE Valve, Selector (SS-2A1D)
- NTN NTN 607Z, RadialDeep Groove Ball Bearing 7 Mm Id X 19 Mm Od X 6 Mm W Single Shielded (607Z)
- CLIMAX METAL PRODUCTS 2ISCC-175-175 Two-Piece Industry Standard Clamping Coupling (2ISCC-175-175)
- CLIMAX METAL PRODUCTS RC-100 Set Screw Coupling (RC-100)
- CLIMAX METAL PRODUCTS 2CC-125-125 Two-Piece Clamping Coupling Recessed Screw (2CC-125-125)
- CLIMAX METAL PRODUCTS 2CC-125-125-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-125-125-KW)
- CLIMAX METAL PRODUCTS RC-087-KW Set Screw Coupling with Keyway (RC-087-KW)
- CLIMAX METAL PRODUCTS RC-200 Set Screw Coupling (RC-200)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-F)
- Climax Metal Products Couplings, Collars, & Adapters