Shop All Rigid Clamp Couplings
Climax Metal Products
2CC-050-050-KW Two-Piece Clamping Coupling Recessed Screw with Keyway
Mfr # 2CC-050-050-KW
Zoro # G0208796
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1/2 in
- Material - Couplings Steel
- Outside Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2CC-050-050-KW
- Zoro # G0208796
- UPC # 044861265024
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/4 in |
Overall Length | 1 7/8 in |
Clearance Dia. | 1.25 in |
Screw Size | #8-32 |
Clearance Dia. (In.) | 1.25 |
Screw Size (In.) | 8-32 x 1/2 |
Keyway Width | 1/8 in |
Keyway Width (In.) | 1/8 |
Different Bore Sizes | No |
Maximum Bore Diameter | 1/2 in |
Minimum Bore Diameter | 1/2 in |
Coupling Outside Diameter | 1 1/4 in |
Keyway Width 1 | 1/8 in |
Keyway Width 2 | 1/8 in |
Screw Thread Size | #8-32 |
Keyway Depth 1 | 1/16 in |
Keyway Depth 2 | 1/16 in |
Bore Diameter 2 | 1/2 in |
Bore Diameter 1 | 1/2 in |
Clearance Diameter | 1.25 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round Keyed, Clearance Diameter 1.25 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/4 in, Different Bore Sizes No, Keyway Depth 1 1/16 in, Keyway Depth 2 1/16 in, Minimum Bore Diameter 1/2 in, Keyway Width 1 1/8 in, Keyway Width 2 1/8 in, Maximum Bore Diameter 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 450 in-lb, Overall Length 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 31 in. OC (A29/4L310)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FEM-501-8FP-NL-BULK)
- BESTORQ Banded Belt, 108 in Outside Length, 21/32 in Top Width, 5 Ribs (5/B105)
- SPEEDAIRE Adapter, Pipe (4ZK37)
- CLIMAX METAL PRODUCTS ISCC-075-075SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-075-075SKW)
- CLIMAX METAL PRODUCTS RC-037-A Set Screw Coupling (RC-037-A)
- CLIMAX METAL PRODUCTS RC-137-KW Set Screw Coupling with Keyway (RC-137-KW)
- CLIMAX METAL PRODUCTS ISCC-125-125-S One-Piece Industry Standard Clamping Coupling (ISCC-125-125-S)
- CLIMAX METAL PRODUCTS CC-075-075-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-075-075-KW)
- CLIMAX METAL PRODUCTS RC-075 Set Screw Coupling (RC-075)
- DAYTON Coupling, Rigid Steel (3ZN44)
- Climax Metal Products Couplings, Collars, & Adapters