Shop All Shaft Collars
Climax Metal Products
2C-300-S Two-Piece Clamping Collar
Mfr # 2C-300-S
Zoro # G7061923
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-300-S
- Zoro # G7061923
- UPC # 044861220030
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 in |
Outside Dia. | 4 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.562 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 4 1/4 in |
Screw Length | 1 in |
Bore Diameter | 3 in |
Collar Width | 7/8 in |
Clearance Diameter | 4.56 in |
For Shaft Diameter | 3 in |
Screw Thread Size | 3/8"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.56 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-150-SS Two-Piece Clamping Collar (G2SC-150-SS)
- GATES 1600 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B60)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H2G-F)
- ARROW PNEUMATICS Mid Flow Regulator, 3 Pos Knob, 1/2" (R374G)
- CLIMAX METAL PRODUCTS ESC-075-S End Stop Collar (ESC-075-S)
- CLIMAX METAL PRODUCTS C-031 Set Screw Collar 3 Pack (C-031X3)
- CLIMAX METAL PRODUCTS C-093 Set Screw Collar (C-093)
- CLIMAX METAL PRODUCTS 1C-081-A One-Piece Clamping Collar (1C-081-A)
- CLIMAX METAL PRODUCTS M1C-70 Metric One-Piece Clamping Collar (M1C-70)
- CLIMAX METAL PRODUCTS M1C-17 Metric One-Piece Clamping Collar (M1C-17)
- CLIMAX METAL PRODUCTS MC-05 Metric Set Screw Collar (MC-05)
- Climax Metal Products Couplings, Collars, & Adapters