Shop All Shaft Collars
Climax Metal Products
2C-293 Two-Piece Clamping Collar
Mfr # 2C-293
Zoro # G7164866
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-293
- Zoro # G7164866
- UPC # 044861209844
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 15/16 in |
Outside Dia. | 4 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.562 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 4 1/4 in |
Clearance Diameter | 4.56 in |
Collar Width | 7/8 in |
Screw Length | 1 in |
Bore Diameter | 2 15/16 in |
For Shaft Diameter | 2 15/16 in |
Screw Thread Size | 3/8"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.56 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.75 Bore x 18 Stroke - 1 Rod (288606)
- DAYTON 2/B108 Banded V-Belt, 111-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G908)
- KBC Ball Bearing, 65mm x 140mm x 33mm, single row deep groove ball bearing, two shields, C3 Fit (6313-ZZ KBC)
- PARKER GRESEN Hydraulic Flow Control Valve (CFQ-A-75)
- CLIMAX METAL PRODUCTS 2C-300 Two-Piece Clamping Collar (2C-300)
- CLIMAX METAL PRODUCTS 2C-287 Two-Piece Clamping Collar (2C-287)
- CLIMAX METAL PRODUCTS M2C-15 Metric Two-Piece Clamping Collar (M2C-15)
- CLIMAX METAL PRODUCTS C-075-BO Set Screw Collar 3 Pack (C-075-BOX3)
- CLIMAX METAL PRODUCTS H1C-025 One-Piece Clamping Collar Recessed Screw (H1C-025)
- CLIMAX METAL PRODUCTS H2C-075 Two-Piece Clamping Collar Recessed Screw (H2C-075)
- CLIMAX METAL PRODUCTS 2C-237-S Two-Piece Clamping Collar (2C-237-S)
- Climax Metal Products Shaft Collars