Shop All Shaft Collars
Climax Metal Products
2C-287 Two-Piece Clamping Collar
Mfr # 2C-287
Zoro # G6940367
original price:
$64.58
17% off
new price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-287
- Zoro # G6940367
- UPC # 044861273845
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 7/8 in |
Outside Dia. | 4 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.562 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 2 7/8 in |
Clearance Diameter | 4.56 in |
Collar Width | 7/8 in |
Collar Outside Diameter | 4 1/4 in |
For Shaft Diameter | 2 7/8 in |
Screw Thread Size | 3/8"-24 |
Screw Length | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.56 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX710 Cogged V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (2L428)
- SKF SKF-6305Z C3, Single Row Ball Brgs, 6305Z C3 (6305Z C3)
- CLIMAX METAL PRODUCTS LC-125 Lightweight Set Screw Collar (LC-125)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-05-31)
- CLIMAX METAL PRODUCTS 2C-293 Two-Piece Clamping Collar (2C-293)
- CLIMAX METAL PRODUCTS 2C-300 Two-Piece Clamping Collar (2C-300)
- CLIMAX METAL PRODUCTS 1C-068 One-Piece Clamping Collar (1C-068)
- CLIMAX METAL PRODUCTS H1C-100 One-Piece Clamping Collar Recessed Screw (H1C-100)
- CLIMAX METAL PRODUCTS 1C-037 One-Piece Clamping Collar (1C-037)
- CLIMAX METAL PRODUCTS 2C-118 Two-Piece Clamping Collar (2C-118)
- DAYTON Shaft Collar, Set Screw, 1Pc, 5/16 In, SS (1L633)
- Climax Metal Products Shaft Collars