Shop All Shaft Collars
Climax Metal Products
2C-287-A Two-Piece Clamping Collar
Mfr # 2C-287-A
Zoro # G6499315
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-287-A
- Zoro # G6499315
- UPC # 044861125625
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 7/8 in |
Outside Dia. | 4 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.562 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 4.56 in |
Collar Width | 7/8 in |
Screw Thread Size | 3/8"-24 |
Bore Diameter | 2 7/8 in |
For Shaft Diameter | 2 7/8 in |
Collar Outside Diameter | 4 1/4 in |
Screw Length | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.56 in, Collar Width 7/8 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Stainless Steel, NPT, 9-1/8 In. L (M20-250-10-SS)
- CLIMAX METAL PRODUCTS C-068-BO Set Screw Collar (C-068-BO)
- QUINCY COMPRESSOR Quincy Parts Quin-Cip Piston Oil 30W 1 QT (2024600801)
- MASTER PNEUMATIC LOCKOUT VALVE 3/4 (V380-6)
- CLIMAX METAL PRODUCTS TC-050-20-S One-Piece Threaded Clamping Collar Recessed Screw (TC-050-20-S)
- CLIMAX METAL PRODUCTS MC-03 Metric Set Screw Collar (MC-03)
- CLIMAX METAL PRODUCTS H2C-100-S Two-Piece Clamping Collar Recessed Screw (H2C-100-S)
- CLIMAX METAL PRODUCTS H2C-125-S Two-Piece Clamping Collar Recessed Screw (H2C-125-S)
- CLIMAX METAL PRODUCTS D2C-075-S Two-Piece Clamping Collar Double Wide (D2C-075-S)
- CLIMAX METAL PRODUCTS D2C-025 Two-Piece Clamping Collar Double Wide (D2C-025)
- CLIMAX METAL PRODUCTS H2C-600 Two-Piece Clamping Collar (H2C-600)
- Climax Metal Products Couplings, Collars, & Adapters