Shop All Shaft Collars
Climax Metal Products
2C-275-S Two-Piece Clamping Collar
Mfr # 2C-275-S
Zoro # G7131485
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 3/4 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 2C-275-S
- Zoro # G7131485
- UPC # 044861962374
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 3/4 in |
Outside Dia. | 4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.312 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 3/8"-24 |
Screw Length | 1 in |
For Shaft Diameter | 2 3/4 in |
Collar Width | 7/8 in |
Bore Diameter | 2 3/4 in |
Clearance Diameter | 4.31 in |
Collar Outside Diameter | 4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.31 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Male Plug ST, 1/2", NPTF, 1/4 (D4M2)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (HCFU210-32)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5420)
- CENTURY Pressure Washer Motor (B869)
- CLIMAX METAL PRODUCTS 2C-125-KW Two-Piece Clamping Collar with Keyway (2C-125-KW)
- CLIMAX METAL PRODUCTS 1C-037-A One-Piece Clamping Collar (1C-037-A)
- CLIMAX METAL PRODUCTS 2C-162-Z Two-Piece Clamping Collar (2C-162-Z)
- CLIMAX METAL PRODUCTS 2C-025 Two-Piece Clamping Collar (2C-025)
- CLIMAX METAL PRODUCTS D2C-075-A Two-Piece Clamping Collar Double Wide (D2C-075-A)
- CLIMAX METAL PRODUCTS H1C-100 One-Piece Clamping Collar Recessed Screw (H1C-100)
- CLIMAX METAL PRODUCTS 2C-175 Two-Piece Clamping Collar (2C-175)
- Climax Metal Products Couplings, Collars, & Adapters