Shop All Shaft Collars
Climax Metal Products
2C-250 Two-Piece Clamping Collar
Mfr # 2C-250
Zoro # G7059997
product price: $45.95
/ea
$45.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/2 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-250
- Zoro # G7059997
- UPC # 044861206249
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/2 in |
Outside Dia. | 3 3/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.062 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 2 1/2 in |
Screw Length | 1 in |
Collar Width | 7/8 in |
For Shaft Diameter | 2 1/2 in |
Screw Thread Size | 3/8"-24 |
Collar Outside Diameter | 3 3/4 in |
Clearance Diameter | 4.06 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.06 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 15mm, SS61902ZZ (SS61902 ZZ FM222)
- TRITAN Roller Chain, Single Strand, Link (40-1R CL)
- DURA-PREMIUM TORQUE Timing Belt, XH, 3 x 77in PL, T88 (770XH300)
- DYNABRADE Pin (96444)
- CLIMAX METAL PRODUCTS C-062 Set Screw Collar 3 Pack (C-062X3)
- CLIMAX METAL PRODUCTS LC-031 Lightweight Set Screw Collar (LC-031)
- CLIMAX METAL PRODUCTS 2C-062-A Two-Piece Clamping Collar (2C-062-A)
- CLIMAX METAL PRODUCTS 1C-012-S One-Piece Clamping Collar (1C-012-S)
- CLIMAX METAL PRODUCTS LC-062 Lightweight Set Screw Collar (LC-062)
- CLIMAX METAL PRODUCTS M2C-16 Metric Two-Piece Clamping Collar (M2C-16)
- GLOBAL GSC-175-B Set Screw Collar (GSC-175-B)
- Climax Metal Products Shaft Collars