Shop All Shaft Collars
Climax Metal Products
2C-250-A Two-Piece Clamping Collar
Mfr # 2C-250-A
Zoro # G6852702
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/2 in
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-250-A
- Zoro # G6852702
- UPC # 044861125595
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/2 in |
Outside Dia. | 3 3/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.062 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1 in |
Collar Width | 7/8 in |
For Shaft Diameter | 2 1/2 in |
Bore Diameter | 2 1/2 in |
Screw Thread Size | 3/8"-24 |
Clearance Diameter | 4.06 in |
Collar Outside Diameter | 3 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.06 in, Collar Width 7/8 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AX21 Gold-Ribbon Cog-Belt (AX21)
- DAYTON Motor, PSC, 1/6 HP, 850 RPM, 115V, 48Y, OAO (4HZ68BG)
- NOBLES/TENNANT CARBON BRUSH - 1 X 0.625 X 0.25 - FOR DRIVE MOTORS (222625)
- PARKER Hydraulic Quick Connect Hose Coupling, High Pressure Stainless Steel Body, Ball Lock, 71 Series (SH71-3N4-4F)
- CLIMAX METAL PRODUCTS 1C-062 One-Piece Clamping Collar (1C-062)
- CLIMAX METAL PRODUCTS 2C-100-A-KW Two-Piece Clamping Collar with Keyway (2C-100-A-KW)
- CLIMAX METAL PRODUCTS 1C-218 One-Piece Clamping Collar (1C-218)
- CLIMAX METAL PRODUCTS 1C-075-A One-Piece Clamping Collar (1C-075-A)
- CLIMAX METAL PRODUCTS NC-100 Acetal Set Screw Collar (NC-100)
- CLIMAX METAL PRODUCTS MC-08-S Metric Set Screw Collar (MC-08-S)
- CLIMAX METAL PRODUCTS 2C-068-S Two-Piece Clamping Collar (2C-068-S)
- Climax Metal Products Shaft Collars