Shop All Shaft Collars
Climax Metal Products
2C-243 Two-Piece Clamping Collar
Mfr # 2C-243
Zoro # G7121116
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 7/16 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-243
- Zoro # G7121116
- UPC # 044861209738
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 7/16 in |
Outside Dia. | 3 1/2 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.75 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 2 7/16 in |
Collar Width | 3/4 in |
Bore Diameter | 2 7/16 in |
Clearance Diameter | 3.75 in |
Screw Length | 1 in |
Screw Thread Size | 5/16"-24 |
Collar Outside Diameter | 3 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.75 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing, Cone, 0.75-in. Bore Dia., 0.655-in. Width (LM11949)
- HANSEN Dust Plug, 1/4", Push On, Vinyl (PSDC2HK)
- CONTINENTAL Water Hose, 2" ID x 20 ft., Green (GH200-20CE-G)
- PIX V-Belt, Kevlar 3/8 X 30 (3L300K)
- CLIMAX METAL PRODUCTS H2C-075-S Two-Piece Clamping Collar Recessed Screw (H2C-075-S)
- CLIMAX METAL PRODUCTS C-112-BO Set Screw Collar (C-112-BO)
- CLIMAX METAL PRODUCTS C-037 Set Screw Collar 3 Pack (C-037X3)
- CLIMAX METAL PRODUCTS H1C-050 One-Piece Clamping Collar Recessed Screw (H1C-050)
- CLIMAX METAL PRODUCTS H2C-056-S Two-Piece Clamping Collar Recessed Screw (H2C-056-S)
- CLIMAX METAL PRODUCTS 2C-106 Two-Piece Clamping Collar (2C-106)
- CLIMAX METAL PRODUCTS C-062 Set Screw Collar (C-062)
- Climax Metal Products Shaft Collars