Shop All Shaft Collars
Climax Metal Products
2C-243-A Two-Piece Clamping Collar
Mfr # 2C-243-A
Zoro # G6746582
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 7/16 in
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 2C-243-A
- Zoro # G6746582
- UPC # 044861125588
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 7/16 in |
Outside Dia. | 3 1/2 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.75 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1 in |
Collar Width | 3/4 in |
Clearance Diameter | 3.75 in |
Collar Outside Diameter | 3 1/2 in |
For Shaft Diameter | 2 7/16 in |
Bore Diameter | 2 7/16 in |
Screw Thread Size | 5/16"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.75 in, Collar Width 3/4 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Auto Fuel Pump, Auto Nozzle (M-180S-AU)
- PIX Belt, B Kevlar, 5/8 x 146 in. OC (B143K)
- MARATHON MOTORS General Purpose Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 56 Frame (5KCR49ZN0785S)
- CARLISLE 1208-8M-50 Synchro-Cog HT Synchronous Belt (1208-8M-50)
- CLIMAX METAL PRODUCTS MC-18 Metric Set Screw Collar (MC-18)
- CLIMAX METAL PRODUCTS C-037 Set Screw Collar 3 Pack (C-037X3)
- CLIMAX METAL PRODUCTS 2C-193-Z Two-Piece Clamping Collar (2C-193-Z)
- CLIMAX METAL PRODUCTS H2C-393 Two-Piece Clamping Collar (H2C-393)
- CLIMAX METAL PRODUCTS MC-45 Metric Set Screw Collar (MC-45)
- CLIMAX METAL PRODUCTS MC-16 Metric Set Screw Collar (MC-16)
- CLIMAX METAL PRODUCTS 1C-150 One-Piece Clamping Collar (1C-150)
- Climax Metal Products Couplings, Collars, & Adapters