Shop All Shaft Collars
Climax Metal Products
2C-237 Two-Piece Clamping Collar
Mfr # 2C-237
Zoro # G6942047
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 3/8 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-237
- Zoro # G6942047
- UPC # 044861208328
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 3/8 in |
Outside Dia. | 3 1/2 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.75 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 5/16"-24 |
Clearance Diameter | 3.75 in |
Bore Diameter | 2 3/8 in |
Screw Length | 1 in |
Collar Outside Diameter | 3 1/2 in |
Collar Width | 3/4 in |
For Shaft Diameter | 2 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.75 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 1000-8M-50 (1000-8M-50)
- QA1 Male Rod End, LH, 7/16-20 (CML7)
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B144)
- TRITAN Radial Ball Bearing, PS, 1In Bore Dia (1641 ZZ PRX)
- CLIMAX METAL PRODUCTS 2C-250-Z Two-Piece Clamping Collar (2C-250-Z)
- CLIMAX METAL PRODUCTS 2C-037-S Two-Piece Clamping Collar (2C-037-S)
- CLIMAX METAL PRODUCTS 2C-075-Z Two-Piece Clamping Collar (2C-075-Z)
- CLIMAX METAL PRODUCTS 1C-268-S One-Piece Clamping Collar (1C-268-S)
- CLIMAX METAL PRODUCTS C-025-BO Set Screw Collar 3 Pack (C-025-BOX3)
- CLIMAX METAL PRODUCTS C-100-KW Set Screw Collar with Keyway (C-100-KW)
- CLIMAX METAL PRODUCTS 2C-162 Two-Piece Clamping Collar (2C-162)
- Climax Metal Products Shaft Collars