Shop All Shaft Collars
Climax Metal Products
2C-237-A Two-Piece Clamping Collar
Mfr # 2C-237-A
Zoro # G6444557
product price: $43.99
/ea
$43.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 3/8 in
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-237-A
- Zoro # G6444557
- UPC # 044861125502
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 3/8 in |
Outside Dia. | 3 1/2 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.75 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 3/4 in |
Collar Outside Diameter | 3 1/2 in |
For Shaft Diameter | 2 3/8 in |
Screw Length | 1 in |
Screw Thread Size | 5/16"-24 |
Bore Diameter | 2 3/8 in |
Clearance Diameter | 3.75 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.75 in, Collar Width 3/4 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-32R (TB-32R)
- MILTON P Style Plug, 1/4" MNPT, PK10 (1809)
- TELEDYNE LAARS Motor, 115V (R2060900)
- MILTON Industrial Red Coupler/Plug Kit, 14 pcs. (S-314MKIT)
- CLIMAX METAL PRODUCTS 1C-237 One-Piece Clamping Collar (1C-237)
- CLIMAX METAL PRODUCTS MC-24 Metric Set Screw Collar (MC-24)
- CLIMAX METAL PRODUCTS H2C-137 Two-Piece Clamping Collar Recessed Screw (H2C-137)
- CLIMAX METAL PRODUCTS C-087 Set Screw Collar (C-087)
- CLIMAX METAL PRODUCTS C-062-S Set Screw Collar (C-062-S)
- CLIMAX METAL PRODUCTS ISTC-050-20 One-Piece Threaded Clamping Collar (ISTC-050-20)
- RULAND Shaft Collar, Keyed, 20mm, Steel, OD 40 mm, W 15 mm (MSPK-20-F)
- Climax Metal Products Shaft Collars