Shop All Shaft Collars
Climax Metal Products
2C-225 Two-Piece Clamping Collar
Mfr # 2C-225
Zoro # G6752952
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/4 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-225
- Zoro # G6752952
- UPC # 044861200926
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/4 in |
Outside Dia. | 3 1/4 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.5 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 2 1/4 in |
Screw Thread Size | 5/16"-24 |
Clearance Diameter | 3.5 in |
Collar Outside Diameter | 3 1/4 in |
Screw Length | 1 in |
Bore Diameter | 2 1/4 in |
Collar Width | 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.5 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Coupler, Barb, 1/4, Steel (C20-42L)
- NSK NSK 6020ZZ, 6000 Series Single Row Deep Groove Ball Bearing (6020ZZ)
- NTN NTN 42381, Tapered Roller Bearing Cone 38125 In Id X 11406 In W (42381)
- ARROW PNEUMATICS Muffler, Steel, 1/4" Air Inlet, BSP (ASP-2BS)
- CLIMAX METAL PRODUCTS 2C-181-S Two-Piece Clamping Collar (2C-181-S)
- CLIMAX METAL PRODUCTS H1C-343 One-Piece Clamping Collar (H1C-343)
- CLIMAX METAL PRODUCTS 2C-037-S Two-Piece Clamping Collar (2C-037-S)
- CLIMAX METAL PRODUCTS 2C-287-S Two-Piece Clamping Collar (2C-287-S)
- CLIMAX METAL PRODUCTS MC-09-S Metric Set Screw Collar (MC-09-S)
- CLIMAX METAL PRODUCTS M1C-30 Metric One-Piece Clamping Collar (M1C-30)
- BOWER Eccentric Locking Collar - 1.1417 In Od X 0.535 In W (C010)
- Climax Metal Products Couplings, Collars, & Adapters