Shop All Shaft Collars
Climax Metal Products
2C-218 Two-Piece Clamping Collar
Mfr # 2C-218
Zoro # G7019397
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 2C-218
- Zoro # G7019397
- UPC # 044861205976
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 3/16 in |
Outside Dia. | 3 1/4 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.5 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 2 3/16 in |
Screw Thread Size | 5/16"-24 |
Collar Outside Diameter | 3 1/4 in |
Screw Length | 1 in |
For Shaft Diameter | 2 3/16 in |
Clearance Diameter | 3.5 in |
Collar Width | 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.5 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 3/8 X 1/4 X 36 (147036)
- CENTURY Unit Heater Motor, 1/4 HP, 1075,115 V, 48Y (UH1026V1)
- CONRADER Pressure Relief Valve, Brass Ball (5008Y-CE-50)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (433-FG-SEALKIT)
- CLIMAX METAL PRODUCTS 2C-212 Two-Piece Clamping Collar (2C-212)
- CLIMAX METAL PRODUCTS C-025-DT Set Screw Collar (C-025-DT)
- CLIMAX METAL PRODUCTS C-006-BO Set Screw Collar (C-006-BO)
- CLIMAX METAL PRODUCTS CRC-025 Set Screw Collar (CRC-025)
- CLIMAX METAL PRODUCTS C-100-BO 3 Pack (C-100-BOX3)
- CLIMAX METAL PRODUCTS C-156 Set Screw Collar (C-156)
- CLIMAX METAL PRODUCTS H2C-125-S Two-Piece Clamping Collar Recessed Screw (H2C-125-S)
- Climax Metal Products Couplings, Collars, & Adapters