Shop All Shaft Collars
Climax Metal Products
2C-212-S Two-Piece Clamping Collar
Mfr # 2C-212-S
Zoro # G7136473
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/8 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-212-S
- Zoro # G7136473
- UPC # 044861125441
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/8 in |
Outside Dia. | 3 1/4 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.5 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 3 1/4 in |
Screw Length | 1 in |
Screw Thread Size | 5/16"-24 |
Bore Diameter | 2 1/8 in |
Collar Width | 3/4 in |
For Shaft Diameter | 2 1/8 in |
Clearance Diameter | 3.5 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.5 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JASON INDUSTRIAL 5/8X63 Blk Rubb V-Belt (B60)
- TIMKEN TRB Metric Assembly <4 OD, 32305-90KA1 (32305-90KA1)
- HERITAGE Flush Grease Fitting, M6x1mm, CS Z3 (H2406Z3)
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DXPSRM06.00)
- CLIMAX METAL PRODUCTS 1C-125 One-Piece Clamping Collar (1C-125)
- CLIMAX METAL PRODUCTS C-106-A Set Screw Collar (C-106-A)
- CLIMAX METAL PRODUCTS C-125-KW Set Screw Collar with Keyway (C-125-KW)
- CLIMAX METAL PRODUCTS 2C-056 Two-Piece Clamping Collar (2C-056)
- CLIMAX METAL PRODUCTS 2C-143 Two-Piece Clamping Collar (2C-143)
- CLIMAX METAL PRODUCTS C-125 Set Screw Collar (C-125)
- GLOBAL G2SC-081-B Two-Piece Clamping Collar (G2SC-081-B)
- Climax Metal Products Shaft Collars