Shop All Shaft Collars
Climax Metal Products
2C-200 Two-Piece Clamping Collar
Mfr # 2C-200
Zoro # G6450297
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-200
- Zoro # G6450297
- UPC # 044861206324
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.312 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 3 in |
For Shaft Diameter | 2 in |
Screw Length | 1 in |
Collar Width | 11/16 in |
Screw Thread Size | 5/16"-24 |
Bore Diameter | 2 in |
Clearance Diameter | 3.31 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.31 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBP)
- AMERIC Fan Blade Assembly, 8 in., 5 Wing (BLADE-VAF1500)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z454)
- WORLDWIDE ELECTRIC Worldwide Electric CC Pump Motor PEWWE7.5-18-213JP, TEFC, Rigid-C, 3 PH, 213JP, 7.5 HP, 1800 RPM (PEWWE7.5-18-213JP)
- CLIMAX METAL PRODUCTS LC-125 Lightweight Set Screw Collar (LC-125)
- CLIMAX METAL PRODUCTS 2C-100-A-KW Two-Piece Clamping Collar with Keyway (2C-100-A-KW)
- CLIMAX METAL PRODUCTS 2C-012 Two-Piece Clamping Collar (2C-012)
- CLIMAX METAL PRODUCTS C-300 Set Screw Collar (C-300)
- CLIMAX METAL PRODUCTS N2C-050 Acetal Two-Piece Clamping Collar (N2C-050)
- CLIMAX METAL PRODUCTS 1C-293 One-Piece Clamping Collar (1C-293)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/2 In, Steel (1L668)
- Climax Metal Products Couplings, Collars, & Adapters