Shop All Shaft Collars
Climax Metal Products
2C-200-S Two-Piece Clamping Collar
Mfr # 2C-200-S
Zoro # G7084165
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-200-S
- Zoro # G7084165
- UPC # 044861225141
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.312 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 3 in |
Bore Diameter | 2 in |
Screw Thread Size | 5/16"-24 |
For Shaft Diameter | 2 in |
Clearance Diameter | 3.31 in |
Screw Length | 1 in |
Collar Width | 11/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.31 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER SS303 Plug, 3/8"FPT (38FPS)
- MARTIN SPROCKET & GEAR Mst Bushing, R1 50MM (R1 50MM)
- MITSUBOSHI 3/B148 151Inch Outside Length, 3 Ribs (3RB148)
- POWERDRIVE Delrin Coupling Chain, 2.37 In (N412CPLG)
- CLIMAX METAL PRODUCTS 2C-068-S Two-Piece Clamping Collar (2C-068-S)
- CLIMAX METAL PRODUCTS H2C-056-S Two-Piece Clamping Collar Recessed Screw (H2C-056-S)
- CLIMAX METAL PRODUCTS CRC-125-S Set Screw Collar (CRC-125-S)
- CLIMAX METAL PRODUCTS D2C-075-A Two-Piece Clamping Collar Double Wide (D2C-075-A)
- CLIMAX METAL PRODUCTS C-100-BO Set Screw Collar (C-100-BO)
- CLIMAX METAL PRODUCTS C-137 Set Screw Collar (C-137)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/8 In, St, PK3 (1L625)
- Climax Metal Products Shaft Collars