Shop All Shaft Collars
Climax Metal Products
2C-193 Two-Piece Clamping Collar
Mfr # 2C-193
Zoro # G6412165
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 15/16 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-193
- Zoro # G6412165
- UPC # 044861200582
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 15/16 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.062 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 5/16"-24 |
Collar Width | 11/16 in |
For Shaft Diameter | 1 15/16 in |
Bore Diameter | 1 15/16 in |
Collar Outside Diameter | 3 in |
Clearance Diameter | 3.06 in |
Screw Length | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.06 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6308Z C3, Single Row Ball Brgs, 6308Z C3 (6308Z C3)
- SPEEDAIRE Bent Chisel, 35mm (TTRB44204K50G)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 20 # of Teeth (60BS20H X 1)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 145T Frame (L1319T)
- CLIMAX METAL PRODUCTS D2C-050-A Two-Piece Clamping Collar Double Wide (D2C-050-A)
- CLIMAX METAL PRODUCTS D2C-087 Two-Piece Clamping Collar Double Wide (D2C-087)
- CLIMAX METAL PRODUCTS D2C-100-S Two-Piece Clamping Collar Double Wide (D2C-100-S)
- CLIMAX METAL PRODUCTS M1C-17-S Metric One-Piece Clamping Collar (M1C-17-S)
- CLIMAX METAL PRODUCTS C-106-A Set Screw Collar (C-106-A)
- CLIMAX METAL PRODUCTS M2C-25 Metric Two-Piece Clamping Collar (M2C-25)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/16 In, Steel (1L655)
- Climax Metal Products Shaft Collars