Shop All Shaft Collars
Climax Metal Products
2C-193-S Two-Piece Clamping Collar
Mfr # 2C-193-S
Zoro # G6504845
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 15/16 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-193-S
- Zoro # G6504845
- UPC # 044861226155
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 15/16 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.062 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1 15/16 in |
Screw Thread Size | 5/16"-24 |
For Shaft Diameter | 1 15/16 in |
Screw Length | 1 in |
Collar Outside Diameter | 3 in |
Collar Width | 11/16 in |
Clearance Diameter | 3.06 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.06 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Fitting, Quick Release Coupler 1/4 (152)
- IGUS IGUS NW-02-40 DryLin N 40mm Miniature Guide Carriage (NW-02-40)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.1" OD (2VP71118)
- SKF SKF 6215 2RS1 C3, Single Row Ball Bearings (6215 2RS1 C3)
- CLIMAX METAL PRODUCTS 1C-237-Z One-Piece Clamping Collar (1C-237-Z)
- CLIMAX METAL PRODUCTS C-162 Set Screw Collar (C-162)
- CLIMAX METAL PRODUCTS 2C-181-S Two-Piece Clamping Collar (2C-181-S)
- CLIMAX METAL PRODUCTS H1C-043 One-Piece Clamping Collar Recessed Screw (H1C-043)
- CLIMAX METAL PRODUCTS C-018-DT Set Screw Collar (C-018-DT)
- CLIMAX METAL PRODUCTS LC-025 Lightweight Set Screw Collar (LC-025)
- CLIMAX METAL PRODUCTS 2C-175-Z Two-Piece Clamping Collar (2C-175-Z)
- Climax Metal Products Couplings, Collars, & Adapters