Shop All Shaft Collars
Climax Metal Products
2C-175 Two-Piece Clamping Collar
Mfr # 2C-175
Zoro # G7539962
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/4 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-175
- Zoro # G7539962
- UPC # 044861201121
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/4 in |
Outside Dia. | 2 3/4 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.0 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 11/16 in |
Bore Diameter | 1 3/4 in |
Screw Length | 1 in |
Clearance Diameter | 3 in |
Collar Outside Diameter | 2 3/4 in |
For Shaft Diameter | 1 3/4 in |
Screw Thread Size | 5/16"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1-1/2" ID x 50 ft Rubber Steam Hose BK (20575082)
- CLIMAX METAL PRODUCTS C-106 Set Screw Collar (C-106)
- SKF SKF 4307 ATN9, Double Row Ball Bearings (4307 ATN9)
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (50LSK2CL)
- CLIMAX METAL PRODUCTS 1C-062-A One-Piece Clamping Collar (1C-062-A)
- CLIMAX METAL PRODUCTS M1C-32 Metric One-Piece Clamping Collar (M1C-32)
- CLIMAX METAL PRODUCTS H1C-062 One-Piece Clamping Collar Recessed Screw (H1C-062)
- CLIMAX METAL PRODUCTS M1C-07-S Metric One-Piece Clamping Collar (M1C-07-S)
- CLIMAX METAL PRODUCTS C-200-A Set Screw Collar (C-200-A)
- CLIMAX METAL PRODUCTS 2C-050-S Two-Piece Clamping Collar (2C-050-S)
- DAYTON Shaft Collar, Set Screw, 3/8 In, St, PK100 (1F512)
- Climax Metal Products Couplings, Collars, & Adapters