Shop All Shaft Collars
Climax Metal Products
2C-175-A Two-Piece Clamping Collar
Mfr # 2C-175-A
Zoro # G7033686
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/4 in
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-175-A
- Zoro # G7033686
- UPC # 044861125397
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/4 in |
Outside Dia. | 2 3/4 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 3 in |
For Shaft Diameter | 1 3/4 in |
Screw Length | 1 in |
Collar Outside Diameter | 2 3/4 in |
Bore Diameter | 1 3/4 in |
Collar Width | 11/16 in |
Screw Thread Size | 5/16"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3 in, Collar Width 11/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (81075 OLP)
- KOYO Large Taper 4-6'' 101.7-152.4 (HM218210)
- CMI CMI Small Impact Block (40408)
- ANTI-SEIZE TECHNOLOGY 14 oz Bearing Grease White (24216)
- CLIMAX METAL PRODUCTS 2C-175 Two-Piece Clamping Collar (2C-175)
- CLIMAX METAL PRODUCTS D2C-075-S Two-Piece Clamping Collar Double Wide (D2C-075-S)
- CLIMAX METAL PRODUCTS 2C-100-S-KW Two-Piece Clamping Collar with Keyway (2C-100-S-KW)
- CLIMAX METAL PRODUCTS C-118 Set Screw Collar (C-118)
- CLIMAX METAL PRODUCTS N2C-025 Acetal Two-Piece Clamping Collar (N2C-025)
- CLIMAX METAL PRODUCTS MC-35 Metric Set Screw Collar (MC-35)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SPK-28-F)
- Climax Metal Products Couplings, Collars, & Adapters