Shop All Shaft Collars
Climax Metal Products
2C-168-S Two-Piece Clamping Collar
Mfr # 2C-168-S
Zoro # G6759812
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 11/16 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-168-S
- Zoro # G6759812
- UPC # 044861125304
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 11/16 in |
Outside Dia. | 2 3/4 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.062 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1 in |
For Shaft Diameter | 1 11/16 in |
Screw Thread Size | 5/16"-24 |
Clearance Diameter | 3.06 in |
Collar Width | 11/16 in |
Bore Diameter | 1 11/16 in |
Collar Outside Diameter | 2 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.06 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Eccentric Locking Collar Insert Bearing (RA015NPPB)
- BALDOR-RELIANCE Permanent Magnet Motor, 1/2 HP, 1750 rpm (CDPWD3330)
- CARLISLE AP56 Super Blue Ribbon V-Belt (AP56)
- FESTO Threaded Bolt FRB-D-MIDI-U (FRB-D-MIDI-U)
- CLIMAX METAL PRODUCTS MC-06 Metric Set Screw Collar (MC-06)
- CLIMAX METAL PRODUCTS M2C-45 Metric Two-Piece Clamping Collar (M2C-45)
- CLIMAX METAL PRODUCTS 2C-025 Two-Piece Clamping Collar (2C-025)
- CLIMAX METAL PRODUCTS H2C-350-S Two-Piece Clamping Collar (H2C-350-S)
- CLIMAX METAL PRODUCTS 2C-156 Two-Piece Clamping Collar (2C-156)
- CLIMAX METAL PRODUCTS MC-15 Metric Set Screw Collar (MC-15)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/8 In, Steel (SP-30-F)
- Climax Metal Products Shaft Collars