Shop All Shaft Collars
Climax Metal Products
2C-162-S Two-Piece Clamping Collar
Mfr # 2C-162-S
Zoro # G6535216
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/8 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-162-S
- Zoro # G6535216
- UPC # 044861227046
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 5/8 in |
Outside Dia. | 2 5/8 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 2.875 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1 5/8 in |
Clearance Diameter | 2.88 in |
Collar Outside Diameter | 2 5/8 in |
For Shaft Diameter | 1 5/8 in |
Collar Width | 11/16 in |
Screw Thread Size | 5/16"-24 |
Screw Length | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.88 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE Belt, 5L420 (5L420)
- PARKER Hydraulic Quick Connect Hose Coupling, High Pressure Stainless Steel Body, Ball Lock, 71 Series (SH71-3N4-4F)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (EFM3714T)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR024W)
- CLIMAX METAL PRODUCTS C-112-BO Set Screw Collar (C-112-BO)
- CLIMAX METAL PRODUCTS M1C-50 Metric One-Piece Clamping Collar (M1C-50)
- CLIMAX METAL PRODUCTS M2C-07 Metric Two-Piece Clamping Collar (M2C-07)
- CLIMAX METAL PRODUCTS D2C-025 Two-Piece Clamping Collar Double Wide (D2C-025)
- CLIMAX METAL PRODUCTS H1C-393 One-Piece Clamping Collar (H1C-393)
- CLIMAX METAL PRODUCTS M2C-25 Metric Two-Piece Clamping Collar (M2C-25)
- DAYTON Shaft Collar, Set Screw, 1Pc, 5/8 In, St, PK3 (2X569)
- Climax Metal Products Couplings, Collars, & Adapters