Shop All Shaft Collars
Climax Metal Products
2C-162-A Two-Piece Clamping Collar
Mfr # 2C-162-A
Zoro # G7231901
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/8 in
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-162-A
- Zoro # G7231901
- UPC # 044861125212
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 5/8 in |
Outside Dia. | 2 5/8 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 2.875 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1 in |
Bore Diameter | 1 5/8 in |
Collar Outside Diameter | 2 5/8 in |
For Shaft Diameter | 1 5/8 in |
Clearance Diameter | 2.88 in |
Collar Width | 11/16 in |
Screw Thread Size | 5/16"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.88 in, Collar Width 11/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Strt (2240-4-4s)
- CONTINENTAL CONTITECH 3/3VX750 Banded Cogged V-Belt, 75" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX750)
- SPEEDAIRE Refrigerated Dryer Maint Kit, 3YA49 (2DAY6)
- GRACO BlueMax II Airless Hose, 1/4in x 15 ft (223756)
- CLIMAX METAL PRODUCTS H2C-075 Two-Piece Clamping Collar Recessed Screw (H2C-075)
- CLIMAX METAL PRODUCTS ISTC-037-24 One-Piece Threaded Clamping Collar (ISTC-037-24)
- CLIMAX METAL PRODUCTS M1C-09 Metric One-Piece Clamping Collar (M1C-09)
- CLIMAX METAL PRODUCTS 2C-225-S Two-Piece Clamping Collar (2C-225-S)
- CLIMAX METAL PRODUCTS MC-20-S Metric Set Screw Collar (MC-20-S)
- CLIMAX METAL PRODUCTS MC-35 Metric Set Screw Collar (MC-35)
- RULAND Shaft Collar, Mountable, 3/4", 303 SS, Number of Pieces: 1 (OF-CL-12-SS)
- Climax Metal Products Shaft Collars