Shop All Shaft Collars
Climax Metal Products
2C-150 Two-Piece Clamping Collar
Mfr # 2C-150
Zoro # G8560447
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-150
- Zoro # G8560447
- UPC # 044861200384
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 x 3/4" |
Clearance Dia. | 2.625 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 2.63 in |
Collar Width | 9/16 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 2 3/8 in |
Screw Length | 3/4 in |
Bore Diameter | 1 1/2 in |
For Shaft Diameter | 1 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.63 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 450-3MGT-06 (450-3MGT-06)
- CLIMAX METAL PRODUCTS C-075-DT Set Screw Collar (C-075-DT)
- BETA 1 FILTERS Air Filter replacement filter for 49177 / WIX (B1AF0001690)
- NITTO KOHKI Socket, 20SF-NPT 319810568 (20SF-NPT)
- CLIMAX METAL PRODUCTS M2C-32 Metric Two-Piece Clamping Collar (M2C-32)
- CLIMAX METAL PRODUCTS C-250 Set Screw Collar (C-250)
- CLIMAX METAL PRODUCTS 1C-031-A One-Piece Clamping Collar (1C-031-A)
- CLIMAX METAL PRODUCTS H2C-425 Two-Piece Clamping Collar (H2C-425)
- CLIMAX METAL PRODUCTS MC-16 Metric Set Screw Collar (MC-16)
- CLIMAX METAL PRODUCTS 2C-106 Two-Piece Clamping Collar (2C-106)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, 316 SS (MSP-6E-ST)
- Climax Metal Products Couplings, Collars, & Adapters