Shop All Shaft Collars
Climax Metal Products
2C-150-S Two-Piece Clamping Collar
Mfr # 2C-150-S
Zoro # G7094141
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-150-S
- Zoro # G7094141
- UPC # 044861229460
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 x 3/4" |
Clearance Dia. | 2.625 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 9/16 in |
Bore Diameter | 1 1/2 in |
Screw Length | 3/4 in |
Clearance Diameter | 2.63 in |
Collar Outside Diameter | 2 3/8 in |
Screw Thread Size | 1/4"-28 |
For Shaft Diameter | 1 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.63 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX66 (BX66)
- FAFNIR Ball Bearings, #FS3KDD (FS3KDD)
- BESTORQ XPZ1487 Cogged Belt Metric, 1487 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1487)
- ZORO SELECT Straight Double Bolt or Band, 2 1/2 in Hose I.D, 2-1/2 in Thread (3LZ97)
- CLIMAX METAL PRODUCTS 2C-106-Z Two-Piece Clamping Collar (2C-106-Z)
- CLIMAX METAL PRODUCTS 1C-012 One-Piece Clamping Collar (1C-012)
- CLIMAX METAL PRODUCTS C-100-BO Set Screw Collar (C-100-BO)
- CLIMAX METAL PRODUCTS 1C-018 One-Piece Clamping Collar (1C-018)
- CLIMAX METAL PRODUCTS C-175 Set Screw Collar (C-175)
- CLIMAX METAL PRODUCTS M2C-32 Metric Two-Piece Clamping Collar (M2C-32)
- GLOBAL G1SC-200-B One-Piece Clamping Collar (G1SC-200-B)
- Climax Metal Products Couplings, Collars, & Adapters