Shop All Shaft Collars
Climax Metal Products
2C-150-A Two-Piece Clamping Collar
Mfr # 2C-150-A
Zoro # G9696023
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 in
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-150-A
- Zoro # G9696023
- UPC # 044861320723
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 x 3/4" |
Clearance Dia. | 2.625 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1 1/2 in |
Screw Thread Size | 1/4"-28 |
Collar Width | 9/16 in |
For Shaft Diameter | 1 1/2 in |
Collar Outside Diameter | 2 3/8 in |
Screw Length | 3/4 in |
Clearance Diameter | 2.63 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.63 in, Collar Width 9/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 1725, 56, EFF 81.8 (30PT70)
- ABAC Wall Mounted 1.5 HP, 130 Max Psi Portable Air Compressor w/Integrated 23 Ft. Hose Real (XPN Flex)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X08X08LN)
- PIX PIX, B160, V-Belt 5/8 X 163 (B160)
- CLIMAX METAL PRODUCTS 1C-093 One-Piece Clamping Collar (1C-093)
- CLIMAX METAL PRODUCTS 2C-212 Two-Piece Clamping Collar (2C-212)
- CLIMAX METAL PRODUCTS D2C-025 Two-Piece Clamping Collar Double Wide (D2C-025)
- CLIMAX METAL PRODUCTS H2C-443 Two-Piece Clamping Collar (H2C-443)
- CLIMAX METAL PRODUCTS 1C-150-S One-Piece Clamping Collar (1C-150-S)
- CLIMAX METAL PRODUCTS C-025 Set Screw Collar (C-025)
- GLOBAL GSC-050-Z Set Screw Collar (GSC-050-Z)
- Climax Metal Products Couplings, Collars, & Adapters