Shop All Shaft Collars
Climax Metal Products
2C-137-A Two-Piece Clamping Collar
Mfr # 2C-137-A
Zoro # G9696041
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-137-A
- Zoro # G9696041
- UPC # 044861125298
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 1/4 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 x 3/4" |
Clearance Dia. | 2.5 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 1 3/8 in |
Bore Diameter | 1 3/8 in |
Clearance Diameter | 2.5 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 2 1/4 in |
Collar Width | 9/16 in |
Screw Length | 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.5 in, Collar Width 9/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A51 Wrapped V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (A51)
- EATON AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, El, 1.6In (FF1868T0808S)
- TOMPKINS Hydraulic Fitting-Flange20FL C62 SPLIT FLANGE KIT (SFXK-20-KIT)
- KBC Ball Bearing, 65mm x 140mm x 33mm, single row deep groove ball bearing, two shields, C3 Fit (6313-ZZ KBC)
- CLIMAX METAL PRODUCTS 2C-131-A Two-Piece Clamping Collar (2C-131-A)
- CLIMAX METAL PRODUCTS C-050-2H @ 90 Two-Hole Set Screw Collar (C-050-2H @ 90)
- CLIMAX METAL PRODUCTS M2C-20-S Metric Two-Piece Clamping Collar (M2C-20-S)
- CLIMAX METAL PRODUCTS C-118 Set Screw Collar (C-118)
- CLIMAX METAL PRODUCTS ISTC-100-12 One-Piece Threaded Clamping Collar (ISTC-100-12)
- CLIMAX METAL PRODUCTS D2C-062 Two-Piece Clamping Collar Double Wide (D2C-062)
- RULAND SHAFT COLLAR KEYED (SPK-23-F)
- Climax Metal Products Couplings, Collars, & Adapters