Shop All Shaft Collars
Climax Metal Products
2C-131-A Two-Piece Clamping Collar
Mfr # 2C-131-A
Zoro # G9696057
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-131-A
- Zoro # G9696057
- UPC # 044861125205
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 5/16 in |
Outside Dia. | 2 1/4 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 x 3/4" |
Clearance Dia. | 2.5 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 1 5/16 in |
Clearance Diameter | 2.5 in |
Screw Length | 3/4 in |
Collar Width | 9/16 in |
Bore Diameter | 1 5/16 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 2 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.5 in, Collar Width 9/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Extreme, Drop-in Motor, 3/16" Orbit, 5" (69480)
- THOMSON Plastic Rail Plugs, OD 10 mm, PK25 (531HP20)
- BANDO Banflex Combo, 2-11Ms1120 (2-11MS1120)
- SKF SKF-6008/C3, Single Row Ball Brgs, 6008C3 (6008/C3)
- CLIMAX METAL PRODUCTS 2C-137-A Two-Piece Clamping Collar (2C-137-A)
- CLIMAX METAL PRODUCTS 2C-112-A Two-Piece Clamping Collar (2C-112-A)
- CLIMAX METAL PRODUCTS 2C-025-S Two-Piece Clamping Collar (2C-025-S)
- CLIMAX METAL PRODUCTS C-075-A Set Screw Collar (C-075-A)
- CLIMAX METAL PRODUCTS CRC-125-S Set Screw Collar (CRC-125-S)
- CLIMAX METAL PRODUCTS 2C-062-A Two-Piece Clamping Collar (2C-062-A)
- RULAND Shaft Collar, Clamp, 1Pc, 28mm, Steel (MCL-28-F)
- Climax Metal Products Shaft Collars