Shop All Shaft Collars
Climax Metal Products
2C-125-A Two-Piece Clamping Collar
Mfr # 2C-125-A
Zoro # G1969366
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 in
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-125-A
- Zoro # G1969366
- UPC # 044861320860
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/16 in |
Dimension Type | Inch |
Width | 3/64 in |
Screw Size | 1/4"-28 x 3/4" |
Clearance Dia. | 2.312 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 2.31 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter | 1 1/4 in |
Collar Outside Diameter | 2 1/16 in |
Screw Length | 3/4 in |
For Shaft Diameter | 1 1/4 in |
Collar Width | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.31 in, Collar Width 1/2 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, GP, SAE 16,305SS, PK10 (63016H)
- DIXON API 520H Ferrule, ID 1", 1-33/64-1-35/64 (R1BS-A)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (223-2-C)
- FUJI ELECTRIC Valve, Vacuum Relief (VV6)
- CLIMAX METAL PRODUCTS ISTC-075-16 One-Piece Threaded Clamping Collar (ISTC-075-16)
- CLIMAX METAL PRODUCTS C-018-BO Set Screw Collar (C-018-BO)
- CLIMAX METAL PRODUCTS C-012 Set Screw Collar (C-012)
- CLIMAX METAL PRODUCTS 1C-268-S One-Piece Clamping Collar (1C-268-S)
- CLIMAX METAL PRODUCTS 2C-081-Z Two-Piece Clamping Collar (2C-081-Z)
- CLIMAX METAL PRODUCTS H2C-200-S Two-Piece Clamping Collar Recessed Screw (H2C-200-S)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, 303 SS (MWCL-10-SS)
- Climax Metal Products Shaft Collars