Shop All Shaft Collars
Climax Metal Products
2C-118-S Two-Piece Clamping Collar
Mfr # 2C-118-S
Zoro # G6399057
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/16 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 2C-118-S
- Zoro # G6399057
- UPC # 044861224021
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/16 in |
Outside Dia. | 2 in |
Dimension Type | Inch |
Width | 3/64 in |
Screw Size | 1/4"-28 x 3/4" |
Clearance Dia. | 2.312 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 3/4 in |
Clearance Diameter | 2.31 in |
Collar Width | 1/2 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 2 1/16 in |
For Shaft Diameter | 1 3/16 in |
Bore Diameter | 1 3/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.31 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 5SC (5SC35)
- D&D 64" Outside Length, 1/2" Top Width, 1 Ribs (A62/4L640)
- BESTORQ AX21 Cogged Belt, 23 in Outside Length, 3/8 in Top Width, 1 Ribs (AX21)
- SKF SKF-6011, Single Row Ball Brgs, 6011 (6011)
- CLIMAX METAL PRODUCTS CRC-031 Set Screw Collar (CRC-031)
- CLIMAX METAL PRODUCTS M1C-09 Metric One-Piece Clamping Collar (M1C-09)
- CLIMAX METAL PRODUCTS M1C-04-S Metric One-Piece Clamping Collar (M1C-04-S)
- CLIMAX METAL PRODUCTS MC-08-S Metric Set Screw Collar (MC-08-S)
- CLIMAX METAL PRODUCTS 1C-081-S One-Piece Clamping Collar (1C-081-S)
- CLIMAX METAL PRODUCTS M1C-70 Metric One-Piece Clamping Collar (M1C-70)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Steel (CL-16-F)
- Climax Metal Products Couplings, Collars, & Adapters