Shop All Shaft Collars
Climax Metal Products
2C-118-A Two-Piece Clamping Collar
Mfr # 2C-118-A
Zoro # G1969375
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/16 in
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-118-A
- Zoro # G1969375
- UPC # 044861125175
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/16 in |
Outside Dia. | 2 in |
Dimension Type | Inch |
Width | 3/64 in |
Screw Size | 1/4"-28 x 3/4" |
Clearance Dia. | 2.312 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 2 1/16 in |
Collar Width | 1/2 in |
Clearance Diameter | 2.31 in |
Screw Thread Size | 1/4"-28 |
For Shaft Diameter | 1 3/16 in |
Screw Length | 3/4 in |
Bore Diameter | 1 3/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.31 in, Collar Width 1/2 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-02AS)
- DIXON Air Chief Industrial Female Quick Connect Coupler, 3/8-18 Nominal, Quick Connect Coupler x NPTF, Ste (DC26)
- GATES PowerGrip Timing Belts, 240L050 (240L050)
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1500 RPM (955)
- CLIMAX METAL PRODUCTS M2C-32 Metric Two-Piece Clamping Collar (M2C-32)
- CLIMAX METAL PRODUCTS M1C-18 Metric One-Piece Clamping Collar (M1C-18)
- CLIMAX METAL PRODUCTS 2C-168 Two-Piece Clamping Collar (2C-168)
- CLIMAX METAL PRODUCTS 1C-075-S One-Piece Clamping Collar (1C-075-S)
- CLIMAX METAL PRODUCTS H2C-350 Two-Piece Clamping Collar (H2C-350)
- CLIMAX METAL PRODUCTS 2C-156 Two-Piece Clamping Collar (2C-156)
- GLOBAL G1SC-168-B One-Piece Clamping Collar (G1SC-168-B)
- Climax Metal Products Shaft Collars